Shop All Trimmer Accessories
Ego
Cultivator Blade Set, 8.268" Dia., PK4
Mfr # ACB9500
Zoro # G201050238
original price:
$104.00
10% off
new price: $93.59
/pk 4, $23.40/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8.5 in
- Length 13/16 ft
- Includes (4) Cultivator Blade Set
- For Use With All EGO(TM) String Trimmers
- Accessory Type Cultivator Blade Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # ACB9500
- Zoro # G201050238
- UPC # 692042011122
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 8.5 in |
Length | 13/16 ft |
Overall Width | 9 1/2 in |
Overall Length | 13/16 ft |
Details
Item | Cultivator Blade Set |
Includes | (4) Cultivator Blade Set |
For Use With | All EGO(TM) String Trimmers |
Accessory Type | Cultivator Blade Set |
Color | Green; Silver |
Compatible Manufacturer Number | CTA9500 |
Compatible Product Type | Multi-Head Cultivator Attachment |
Product Type | Cultivator Blade Set |
Description
Cultivator Blade Set, Product Type Cultivator Blade Set, Color Green; Silver, Diameter 8.5 in, Compatible Manufacturer Number CTA9500, Trimmer Line Shape Not Applicable, Overall Length 13/16 ft, Compatible Product Type Multi-Head Cultivator Attachment, Includes (4) Cultivator Blade Set, Overall Width 9 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Fndtn Vent 16X18In Steel/Alum (BVSII)
- DRAMM ColorStorm Soaker Hose, 50'L (17010)
- ZIPPO Replica with Slashes Brushed Chrome Pocket Lighter (1935)
- MTD Bracket Asm-Belt K (683-04414-0637)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- EGO Carbon Fiber Powerload, attchment (STA1600)
- EGO Carbon Fiber Hedge Trimmer Attachment (HTA2020)
- EGO Multi Head Carbon Fiber Extension Pole (EP7501)
- EGO String Trimmer Head, 3 ft. L (AH1300)
- EGO String Trimmer Strap, 3 ft. L (AP1500)
- ECHO Brush Cutter Blade, 10 In. Dia. (69500121431)
- Ego Trimmer Accessories