Shop All Trimmer Accessories
Ego
Cultivator Attachment, 39.370" Dia.
Mfr # CTA9500
Zoro # G3882862
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 39 3/8 in
- Length 3/4 ft
- For Use With All EGO(TM) String Trimmers
- Material Steel
- Accessory Type Cultivator Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # CTA9500
- Zoro # G3882862
- UPC # 692042010583
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 39 3/8 in |
Length | 3/4 ft |
Overall Height | 9 1/2 in |
Overall Length | 9 in |
Details
Item | Cultivator Attachment |
For Use With | All EGO(TM) String Trimmers |
Material | Steel |
Accessory Type | Cultivator Attachment |
Compatible Brands | EGO |
Compatible Product Type | Multi-Head System Power Heads |
Product Type | Cultivator Attachment |
Compatible Manufacturer Number | PH1400, PH1420 |
Description
Cultivator Attachment, Product Type Cultivator Attachment, Overall Width Not Applicable, Overall Length 9 in, Diameter 39 3/8 in, Compatible Product Type Multi-Head System Power Heads, Compatible Manufacturer Number PH1400, PH1420, Material Steel, Overall Height 9 1/2 in, Compatible Brands EGO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 18 ft 5 mil Tarp, Brown, Polyethylene (BRT-1018-X)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Orange (GL20001)
- SUNCAST Garden Hose Reel, Free Standing, 12 in (PHW112)
- OREGON Mower Blade (95-052)
- EGO Commercial Pole Saw Head Attachment (PSX2500)
- EGO Multi Head Carbon Fiber Edger Attachment (EA0820)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2100D)
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- EGO String Trimmer Strap, 3 ft. L (AP1500)
- KOHLER Cylinder Head Gasket Kit (24 841 01-S)
- Ego Trimmer Accessories