Shop All Line Trimmers & Brush Cutters
Ego
Cordless String Trimmer Kit, Shaft 48" L
Mfr # MST1501
Zoro # G4367678
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes Battery, Charger, Hex Wrench, Multi-Function Wrench
- Engine Electric
- Cutting Width 15 in
- Line Advance Bump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # MST1501
- Zoro # G4367678
- UPC # 692042005206
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 15 in |
Line Diameter | 0.1 in |
Shaft Length | 48 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 48 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Muffler (494585)
- ZEP Nozzle Extension, Brass (T23301)
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- MTD Cable-Pulley 6Spd (946-0939A)
- EGO EGO CTA9500 POWER+ 56V 9-1/2" Cultivator Attachment for Cordless Power Head (Bare Tool) (CTA9500)
- EGO EGO MHC1502 POWER+ 56V Interchangeable Power Head 15" String Trimmer & 8" Edger Kit W/ 5.0Ah Battery (MHC1502)
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- EGO String Trimmer, 54" Shaft L, Straight (ST1520)
- EGO POWER+ 56V 15 String Trimmer & 530CFM Blower Combo Kit W/ 2.5Ah Battery & Charger (ST1502LB)
- EGO String Trimmer/Edger Kit, Shaft 48" L (MHC1502)
- DEWALT Edger Attachment (DWOAS4ED)
- Ego Trimmers