Shop All Leaf Blowers
Ego
Cordless Blower Kit, 650 cfm, 180 mph, 56V, 11.5 lb
Mfr # LB6504
Zoro # G7823657
original price:
$350.99
5% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 56 V
- dBA 65 dBA
- Weight 11.5 lb
- Max. Air Flow 650 cfm
- Max. Air Speed 180 mph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # LB6504
- Zoro # G7823657
- UPC # 692042011672
- Country of Origin China
- Category Leaf Blowers
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 650 cfm, Maximum Air Speed 180 mph, Sound Level 65 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 4.77 lb, Blower Type Handheld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Pusher Shovel, Steel Handle (34635)
- SWISHER Shaft-Blade 5.75" - Short Shoulder (9054)
- POST-IT FLAG, 1"", 160CT, STANDARD PK (MMM680RYGB2)
- MIDWEST Life Stages Double Door Dog Crate Black 24" x 18" x 21" (LS-1624DD)
- EGO Handheld Blower Kit, 530 cfm, 110 mph, 56 V (LB5302)
- EGO Handheld Blower, 480 cfm, 92 mph, 56 V, 7.2 lb (LB4800)
- EGO Backpack Blower Kit, 600 cfm, 145 mph, 56 V, 13 lb (LB6003)
- EGO Blower Round Nozzle, For Mfr. No. LBX6000 (AN6000R)
- EGO Flat Nozzle, For Mfr. No. LBX6000/LB5800 (AN6000F)
- EGO Handheld Blower, 530 cfm, 110 mph, 56 V (LB5300)
- BLACK & DECKER 3in1 VACPACK(TM) 12 Amp Leaf Blower, Vacuum, and Mulcher (BEBL7000)
- Ego Leaf Blowers & Vacuums