Shop All Cordless Tool Accessories
Ego
Commercial Charging Power Bank
Mfr # PGX1400PB
Zoro # G712167494
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah
- Charger Class Rapid
- For Use With EGO Power+ 56V ARC Lithium(TM) Batteries
- Number of Ports 2
- Charger Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # PGX1400PB
- Zoro # G712167494
- UPC # 195532101407
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah |
Item | Commercial Charging Power Bank |
Charger Class | Rapid |
For Use With | EGO Power+ 56V ARC Lithium(TM) Batteries |
Number of Ports | 2 |
Charger Input Voltage | 120V |
Charging Type | Simultaneous |
Charging Port Voltage | (2) 56V |
For Battery Voltage | 56V |
Battery Chemistry | Li-ion |
Description
Commercial Charging Power Bank, Battery Capacity 10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, Number of Ports 2, Charging Port Voltage (2) 56V, Charger Input Voltage 120V, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-ion, For Use With EGO Power+ 56V ARC Lithium(TM) Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Black Oxide Combination Wrench 5/8" - 12 Point (J1220BASD)
- HAIMER Precision Collet, 1 in., ER40 (81.400.1Z)
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (443271)
- VERMONT GAGE Pin Gage, Plus, 0.021 In, Black (911102100)
- EGO Commercial Charging 1600W Hub (PGX1600H)
- EGO Commercial Charging 3-Port Dock (PGX3000D)
- EGO Battery, (1) 2.5 Ah, Li-Ion (BA1400T)
- EGO Battery, (1) 7.5 Ah, Li-Ion (BA4200T)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- HUSKIE TOOLS Battery Charger For Li-Ion 16V-20V (CH-94)
- Ego Cordless Tool Accessories