Shop All Line Trimmers & Brush Cutters
Ego
Commercial 8" Curved Aluminum Shaft
Mfr # EDX2000-C
Zoro # G710866238
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 8 in
- Shaft Type Curved
- Cutting Depth 3 in
- Run Time 60 min
- Bare Tool/Battery Included Bare Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # EDX2000-C
- Zoro # G710866238
- UPC # 195532101254
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 8 in |
Cutting Depth | 3 in |
Details
Item | Battery-Powered Walk-Behind Brush Cutter |
Shaft Type | Curved |
Run Time | 60 min |
Bare Tool/Battery Included | Bare Tool |
Battery Model Number | BA1400, BA1400-FC, BA1400T, BA1400T-FC, BA2242T, BA2242T-FC, BA2800, BA2800-FC, BA2800T, BA2800T-FC, BA3360T, BA3360T-FC, BA4200, BA4200-FC, BA4200T, BA4200T-FC, BA5600T, BA5600T-FC, BA6720T, BA6720T-FC |
Tool Weight | 10.4 lb |
Voltage | 56 V |
Motor Type | Brushless |
Equivalent Gas Engine Displacement | 25 cc |
Attachment System Compatible | Not Capable |
Speed Settings | Variable |
Number of Batteries to Operate | 1 |
Battery Platform | POWER+ |
Horsepower | 3.08 hp |
Power Source | Cordless |
Number of Speeds | 3 |
Charger Model Number | CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH3200; CH3200-FC; CH5500; CH5500-FC; CH7000; CH7000-FC |
Description
Battery-Powered Walk-Behind Brush Cutter, Power Source Cordless, Cutting Width 8 in, Cutting Depth 3 in, Shaft Type Curved, Attachment System Compatible Not Capable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Tool Weight 10.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED MARKETING Telescoping Handle Snow Brush w/ Ice Chisel Scraper, Adjusts from 32 in. to 42 in. Long (13054)
- OREGON Hi-Lift Blade, 19-1/2" L, 3" W (91-398)
- MTD Bagger Vent Wall A (631-05491B)
- BIONIC STEEL Garden Hose Ss 5/8"X50' (2428)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1521S)
- EGO String Trimmer, 53-5/32" Shaft Length (ST1502SA)
- EGO Commercial 8" Straight Carbon Fiber (EDX2000)
- EGO EGO PH140V0 POWER+ 56V Interchangeable Attachment Power Head (Bare Tool) (PH1400)
- EGO Power Head, w/ Hex Wrench (PH1400)
- EGO String Trimmer, 54" Shaft L, Foldable (ST1520S)
- SNOW JOE Sun Joe 24Volt iON Cordless Sharper Blade Stringless Lawn Trimmer Tool Only Starter Kit (24V-SB10-SK1)
- Ego Trimmers