Shop All Portable Device Chargers
Ego
Charging Station, 2,000 W, No Batteries
Mfr # PST3040
Zoro # G7577126
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop
- Charging Cord Configuration (1) 14 in Lightning Connector Cord, (1) 14 in Micro Connector Cord, (1) 14 in Type C Connector Cord
- Features 3000W Peak, Bright LED Display Shows Run Time, Port Battery Charger, Robust Steel Handles, USB Ports, Weather-Resistant Construction
- Overall Height 14 1/2 in
- Overall Width 13 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # PST3040
- Zoro # G7577126
- UPC # 692042010385
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 14 1/2 in |
Overall Width | 13 5/16 in |
Overall Depth | 18 5/16 in |
Width | 13 5/16 in |
Description
Device Charging Station, Rated Wattage 2,000 W, Surge Wattage 3,000 W, Includes Not Applicable, Number of AC Receptacles 3, Includes Batteries No, Number of Batteries Included 0, Maximum Number of Batteries 4, Includes Wireless Charging Yes, Parallel Configuration Capable No, Overall Height 14 1/2 in, Overall Width 13 5/16 in, Overall Depth 18 5/16 in, Battery Chemistry Lithium, Series Power+ Nexus, Manufacturer Warranty 5 yr Limited, Number of USB-A Ports 4, Includes Display Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for GS Portalac PX12072HG (ML7-121911111337202)
- ILC Replacement for Kodak Carousel 760h replacement light bulb lamp (CAROUSEL 760H KODAK)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Run Wildflower (77-94526)
- ILC Replacement for Dantona Custom-107 (CUSTOM-107 DANTONA)
- EGO Chargeable Power Bank, 150 W, No Batteries (PAD1500)
- EGO Charging Station, 2,000 W, 2 Batteries (PST3042)
- EGO Charging Station, 2,000 W, 4 Batteries (PST3041)
- KANTEK Charger, Wireless with 5 USB Ports (DC1300B)
- ILC Replacement for Premium Power F1279b AC Adapter (F1279B AC ADAPTER PREMIUM POWER)
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- VENTEV 15W Wireless Magnetic Charger, Silver (MC5-SLV255438)
- Ego Portable Device Chargers