Shop All Chainsaws
Ego
Chain Saw
Mfr # CS1804
Zoro # G310866201
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- Cutting Capacity 18 in
- Tool Weight 17.86 lb
- Chain Gauge 0.05 in
- Chain Pitch 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Details
Cutting Capacity | 18 in |
Item | Battery-Powered Chainsaw Kit |
Tool Weight | 17.86 lb |
Chain Gauge | 0.05 in |
Chain Pitch | 0.375 in |
Chain Oiler | Automatic |
Standards | cCSAus |
Charger Model Number | CH2100; CH2100-FC; CH2800D; CH2800D-FC; CH5500; CH5500-FC; CH7000; CH7000-FC |
Motor Type | Brushless |
Power Source | Cordless |
Battery Capacity | 5.0 Ah |
Bare Tool/Battery Included | Battery Included |
Number of Batteries to Operate | 1 |
Number of Chargers Included | 1 |
Voltage | 56 V |
Product Type | Cordless Chainsaw |
Number of Batteries Included | 1 |
Battery Platform | POWER+ |
Speed Settings | Variable |
Handle Location | Rear Handle |
Equivalent Gas Engine Displacement | 45 cc |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 18 in, Chain Oiler Automatic, Tool Weight 17.86 lb, Number of Batteries to Operate 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform POWER+, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 45 cc, Voltage 56 V, Sound Level Not Applicable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Steel Anchoring Pins, 6 Inch x 1 Inch x 6 Inch, Pack of 500 (APB5)
- LOCKEY USA Mechanical Keyless Surface Mount Gate Lock, Double Sided, Jet Black (GL2JBMGDC)
- OREGON Flat Idler Pulley (78-052)
- MTD Bar 20 Trilink (795-00289)
- EGO 16 in 56 V 5.0Ah Battery Chain Saw (CS1604)
- EGO 14 in 56 V 2.0Ah Battery Chain Saw (CS1401)
- EGO Pole Saw Bar, Replacement, Aluminum, 10" L (AG1000)
- EGO POWER+ 20" Cordless Chain Saw (CS2005)
- EGO EGO CS1800 POWER+ 56V 18" Cordless Chain Saw (Bare Tool) (CS1800)
- EGO EGO POWER+ 56V 18in Chain Saw Kit W/ 2 5.0Ah Batteries (CS1804-2)
- MTD Bar-Engine Mountin (GW-1034A)
- Ego Chainsaws & Accessories