Shop All Trimmer Accessories
Ego
Carbon Fiber Pole Saw Attachment
Mfr # PSA1020
Zoro # G310981751
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brands EGO
- Compatible Manufacturer Number PH1400, PH1400-FC, PH1420, PH1420-FC
- Compatible Product Type Power Head
- Product Type Pole Saw Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # PSA1020
- Zoro # G310981751
- UPC # 195532101520
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Details
Item | Carebom Fiber Pole Saw Attachment |
Compatible Brands | EGO |
Compatible Manufacturer Number | PH1400, PH1400-FC, PH1420, PH1420-FC |
Compatible Product Type | Power Head |
Product Type | Pole Saw Attachment |
Description
Carebom Fiber Pole Saw Attachment, Product Type Pole Saw Attachment, Overall Width Not Applicable, Overall Length Not Applicable, Diameter Not Applicable, Compatible Product Type Power Head, Compatible Manufacturer Number PH1400, PH1400-FC, PH1420, PH1420-FC, Compatible Brands EGO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HISCO #12 Scoop Shovel, Plastic Blade, 46 in L Tan Wood Handle (HINSS12L-W)
- WESTWARD Not Applicable 14 ga Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (1WG32)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- EGO Trimmer Line, 0.094" Dia., 5/64 ft. L, PK5 (AL2420P)
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- EGO String Trimmer Head, 5.000" Dia. (AH3800)
- EGO Lawn Mower Blade, 20 in. L, 2 in. W (AB2000)
- GENERAC Generac 6 in. DR Equipment Gas Edger & Trimmer (7024428)
- Ego Trimmer Accessories