Shop All Trimmer Accessories
Ego
Carbon Fiber Hedge Trimmer Attachment
Mfr # HTA2020
Zoro # G510981742
original price:
$264.99
6% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Cutting Width 1 in
- Compatible Brands EGO
- Overall Length 41 7/16 in
- Product Type Hedge Trimmer Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # HTA2020
- Zoro # G510981742
- UPC # 195532101544
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 1 in |
Cutting Width | 1 in |
Overall Length | 41 7/16 in |
Blade Length | 20 in |
Details
Item | Carbon Fiber Hedge Trimmer Attachment |
Compatible Brands | EGO |
Product Type | Hedge Trimmer Attachment |
Compatible Product Type | Power Head |
Compatible Manufacturer Number | PH1400, PH1400-FC, PH1420, PH1420-FC |
Description
Carbon Fiber Hedge Trimmer Attachment, Product Type Hedge Trimmer Attachment, Overall Width Not Applicable, Overall Length 41 7/16 in, Diameter 1 in, Compatible Product Type Power Head, Compatible Manufacturer Number PH1400, PH1400-FC, PH1420, PH1420-FC, Compatible Brands EGO, Cutting Width 1 in, Blade Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN XL Root Slayer Caprock Shovel (23011)
- STENS Flat Idler 280-882 For Exmark 1-603497 (280-882)
- RAID Flying Insect Killer, 15 oz Aerosol, PK12 (300816)
- SWISHER Blade-20 1/2 (9004)
- EGO Multi Head Carbon Fiber Extension Pole (EP7501)
- EGO Cultivator Attachment, 39.370" Dia. (CTA9500)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- EGO POWER+ Commercial Pole Hedge Attachment (PTX5100)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- STENS Straight, 21 In. L, 2-1/2 In. W (340882)
- Ego Trimmers