Shop All Trimmer Accessories
Ego
Multi Head Carbon Fiber Extension Pole
Mfr # EP7501
Zoro # G210981851
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hedge Trimmer Attachment
- Compatible Brands EGO
- Compatible Manufacturer Number PH1400, PH1400-FC, PH1420, PH1420-FC
- Compatible Product Type Power Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # EP7501
- Zoro # G210981851
- UPC # 195532101551
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Details
Item | Carbon Fiber Extension Pole |
Product Type | Hedge Trimmer Attachment |
Compatible Brands | EGO |
Compatible Manufacturer Number | PH1400, PH1400-FC, PH1420, PH1420-FC |
Compatible Product Type | Power Head |
Description
Carbon Fiber Extension Pole, Product Type Hedge Trimmer Attachment, Overall Width Not Applicable, Overall Length Not Applicable, Diameter Not Applicable, Compatible Product Type Power Head, Compatible Manufacturer Number PH1400, PH1400-FC, PH1420, PH1420-FC, Compatible Brands EGO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Mtg Trans (781-04078-0637)
- BLACK & DECKER 20V MAX* Lithium POWERBOOST Sweeper (LSW321)
- X-JET Proportioner White (XPP-WHITE)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772147)
- EGO Edger Attachment, 8" Blade Dia. (EA0800)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- EGO Carbon Fiber Powerload, attchment (STA1600)
- EGO Snow Blower Scraper Bar, Black, 21-1/16" H (ASS2100)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- EGO Carbon Fiber Hedge Trimmer Attachment (HTA2020)
- WEED WARRIOR Residential Grade .065 in. D X 30 ft. L Trimmer Spool (17562)
- Ego Trimmers