Shop All Trimmer Accessories
Ego
Multi Head Carbon Fiber Edger Attachment
Mfr # EA0820
Zoro # G510981834
original price:
$158.99
6% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Product Type Power Head
- Blade Length 8 in
- Compatible Manufacturer Number PH1400, PH1400-FC, PH1420, PH1420-FC
- Compatible Brands EGO
- Product Type Edger Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # EA0820
- Zoro # G510981834
- UPC # 195532101537
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Blade Length | 8 in |
Details
Item | Carbon Fiber Edger Attachment |
Compatible Product Type | Power Head |
Compatible Manufacturer Number | PH1400, PH1400-FC, PH1420, PH1420-FC |
Compatible Brands | EGO |
Product Type | Edger Attachment |
Description
Carbon Fiber Edger Attachment, Product Type Edger Attachment, Overall Width Not Applicable, Overall Length Not Applicable, Diameter Not Applicable, Compatible Product Type Power Head, Compatible Manufacturer Number PH1400, PH1400-FC, PH1420, PH1420-FC, Compatible Brands EGO, Blade Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSURE WASHER SUPPLY 4000 PSI Spray Gun With Insulated Lance (85.205.026)
- OREGON Jet-Fit Express Trimmer Head (55-406-0)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- DOGIPARK Dog Park Bench, Shaped As A Bone (7711)
- EGO Edger, Plastic, 8" Blade Dia. (ME0801)
- EGO Cultivator Attachment, 39.370" Dia. (CTA9500)
- EGO Carbon Fiber Brush Cutter Attachment (BCA1220)
- EGO String Trimmer Head, 3 ft. L (AH1300)
- EGO Lawn Mower Blade, Mulching, 21" L, 2" W (AB2100D)
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- MILWAUKEE TOOL Reciprocator Attachment (49-16-2794)
- Ego Trimmer Accessories