Shop All Trimmer Accessories
Ego
Carbon Fiber Brush Cutter Attachment
Mfr # BCA1220
Zoro # G010866174
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 12 in
- Product Type Brush Cutter Attachment
- Compatible Manufacturer Number PH1420, PH1420-FC
- Compatible Product Type Power Head
- Compatible Brands EGO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # BCA1220
- Zoro # G010866174
- UPC # 195532100851
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Cutting Width | 12 in |
Details
Item | Brush Cutter Attachment |
Product Type | Brush Cutter Attachment |
Compatible Manufacturer Number | PH1420, PH1420-FC |
Compatible Product Type | Power Head |
Compatible Brands | EGO |
Description
Brush Cutter Attachment, Product Type Brush Cutter Attachment, Overall Width Not Applicable, Overall Length Not Applicable, Diameter Not Applicable, Compatible Product Type Power Head, Compatible Manufacturer Number PH1420, PH1420-FC, Compatible Brands EGO, Cutting Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bump Knob (731-09582-49)
- MTD Rod-Belt Keeper (747-05171A)
- GILMOUR Shut-Off Valve Brass (803004-1001)
- JED POOL TOOLS Pool Thermometer Float (ACE-201)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- EGO String Trimmer Head, 4.456" Dia. (AH1531)
- EGO Multi Head Carbon Fiber Extension Pole (EP7501)
- EGO Lawn Mower Blade, 21 in. L x 1/2 in. W (AB2100)
- EGO String Trimmer Strap, 3 ft. L (AP1500)
- EGO Edger Attachment, 8" Blade Dia. (EA0800)
- POULAN Blower Vacuum Bag (530095564)
- Ego Trimmer Accessories