Shop All Lawn Sweepers
Ego
Broom Attachment
Mfr # RBA2100
Zoro # G7823745
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Detachable Guard
- Material Rubber
- Compatible Product Type Multi-Head System Power Heads
- Diameter 10 5/8 in
- Compatible Brands EGO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ego
- MFR # RBA2100
- Zoro # G7823745
- UPC # 692042011849
- Country of Origin China
- Category Lawn Sweepers
Dimensions
Diameter | 10 5/8 in |
Details
Item | Broom Attachment |
Includes | Detachable Guard |
Material | Rubber |
Compatible Product Type | Multi-Head System Power Heads |
Compatible Brands | EGO |
Compatible Manufacturer Number | PH1400, PH1420 |
Product Type | Rubber Broom Attachment |
Description
Broom Attachment, Product Type Rubber Broom Attachment, Overall Width Not Applicable, Overall Length Not Applicable, Diameter 10 5/8 in, Compatible Product Type Multi-Head System Power Heads, Compatible Manufacturer Number PH1400, PH1420, Includes Detachable Guard, Material Rubber, Compatible Brands EGO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Flg Frt Wheel (741-05094)
- E-Z UP Instant Shelter Sidewall, 10 Ft., Straight (SW3WH10SLGY)
- OREGON Chain Grinding Wheel, 35/16" x 5-3/4 (OR534-516A)
- BREAKTHROUGH CLEAN TECHNOLOGIES Armorer's Bench Block, 1911 Barrel Bushing Wrench, Gray (BT-ABB)
- BILLY GOAT Shaft Kit, For Use with 5NLJ1 (350186)
- TOMAHAWK POWER Commercial 38" Push Sweeper w Triple Power Brooms (TOS38)
- CLASSIC ACCESSORIES 3262TV Lawn Roller Expansion Replacement Plug (VE136348)
- SWEEPEX Rotary Broom, Multi-Purpose Brush, 32" (SWB-320)
- BISSELL COMMERCIAL Triple Brush Push Power Sweeper, 38 in. (BG697)
- GLOBAL INDUSTRIAL Industrial Push Sweeper 32 Cleaning Width Black and Yellow (442972)
- CORONA TOOLS Corona 7761042 48 in. Quick Collector Nut Gatherer (7761042)
- Ego Lawn & Garden Tools