Shop All Leaf Blowers
Ego
Blower Round Nozzle, For Mfr. No. LBX6000
Mfr # AN6000R
Zoro # G3903004
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LBX6000
- Size 6 57/64 in W x 13 3/8 in H x 12 61/64 in D
- Product Type Blower Nozzle
- Overall Width 6 7/8 in
- Overall Height 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # AN6000R
- Zoro # G3903004
- UPC # 692042011269
- Country of Origin China
- Category Leaf Blowers
Dimensions
Size | 6 57/64 in W x 13 3/8 in H x 12 61/64 in D |
Overall Width | 6 7/8 in |
Overall Height | 13 3/8 in |
Overall Length | 12 15/16 in |
Details
Item | Blower Round Nozzle |
For Use With | LBX6000 |
Product Type | Blower Nozzle |
Compatible Manufacturer Number | LB5800, LB6150, LB6500, LB6700, LBX6000 |
Compatible Product Type | EGO Tapered Blower |
Description
Blower Round Nozzle, Product Type Blower Nozzle, Compatible Manufacturer Number LB5800, LB6150, LB6500, LB6700, LBX6000, Overall Length 12 15/16 in, Compatible Product Type EGO Tapered Blower, Overall Height 13 3/8 in, Overall Width 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Sharpening Stones, 5/32", PK3 (28840)
- TEEJET Even Flat Spray Tip, 80 Deg, PK4 (PK-TP8003)
- KAYTEE PRODUCTS FINCH SOCK 26OZ 2PK (100061954)
- MAYNE Fairfield Patio Planter 20x36 - White (5826-W)
- EGO Handheld Blower, 480 cfm, 92 mph, 56 V, 7.2 lb (LB4800)
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 16 lb (LB5804)
- EGO Snow Blower Paddle, Black, 19-11/16" H, PK2 (ARP2100)
- EGO EGO LB5302 POWER+ 56V 100MPH 530CFM Cordless Handheld Blower Kit W/ 2.5Ah Battery & Charger (LB5302)
- EGO Handheld Blower, 650 cfm, 180 mph, 56V, 4.2 lb (LB6500)
- EGO Cordless Blower Kit, 650 cfm, 180 mph, 56V, 11.5 lb (LB6504)
- BILLY GOAT Forward Discharge Elbow, For F601S (441130)
- Ego Leaf Blowers & Vacuums