Shop All Portable Vacuums
Ego
Blower Flat Nozzle, cUL Listed
Mfr # AN5801
Zoro # G401113788
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- For Use With LB5800, LB5804
- Compliance cUL Listed
- Product Type Blower Nozzle
- Compatible Product Type EGO Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # AN5801
- Zoro # G401113788
- UPC # 692042008320
- Country of Origin China
- Category Portable Vacuums
Dimensions
Size | Universal |
Details
Item | Blower Flat Nozzle |
For Use With | LB5800, LB5804 |
Compliance | cUL Listed |
Product Type | Blower Nozzle |
Compatible Product Type | EGO Blower |
Compatible Manufacturer Number | LB5800, LB6150, LB6500, LB6700, LBX6000 |
Description
Blower Flat Nozzle, Product Type Blower Nozzle, Compatible Manufacturer Number LB5800, LB6150, LB6500, LB6700, LBX6000, Compatible Product Type EGO Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 37-3/4"H x 19-1/2"W, Wiper Dispenser, Blue (54565)
- ETTORE Pro Microfiber Sleeve 10 Inch (40010)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- XERO Virgin Resin 1/4 Cubic Foot (VMBR-25C)
- METROVAC DataVac High Speed Vacuum / Blower Toner Capable (MDV-3TA)
- DELFIN INDUSTRIAL Industrial Vacuum with HEPA Filtration S (MISTRAL 301 DS)
- MAKITA 36V (18V X2) LXT® Brushless 0.5Gal HEPA Backpack Dry Vacuum (XCV09Z)
- PROTEAM ProForce 1200XP Upright Vacuum w/ On-Board Tools (107251)
- HOOVER Hoover Hushtone Backpack Vacuum, 112 Gallon Cap (CH34006)
- DEWALT Cordless Vacuum Kit, 18.0/20.0V (DCV580H/DCB203)
- PROTEAM GoFit 3 Cordless 8Ah, 3 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Floor Tool Kit (107780)
- Ego Portable Vacuums