Shop All Cordless Tool Accessories
Ego
Battery, (1) 7.5 Ah, Li-Ion
Mfr # BA4200T
Zoro # G7577080
product price: $444.99
/ea
Sold in multiples of 2 for $889.98
Free Shipping & Returns
$889.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 56 V
- For Use With EGO 56V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Series Power Plus(R)
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # BA4200T
- Zoro # G7577080
- UPC # 692042011030
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Width | 10 1/4 in |
Overall Length | 8 5/8 in |
Overall Height | 8 in |
Description
Battery, Battery Capacity 7.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Contact, Voltage 56 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 42, Battery Series POWER+, Cordless Tool Battery Platform POWER+, Overall Height 8 in, Overall Length 8 5/8 in, Overall Width 10 1/4 in, Weight 14.1 lb, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 7pc. Drill Bit Set, Shank Dia.: 1/4" Hex (24657)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/8-14 Nf (98218)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 1-1/2 in. (101030-0380)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HCFC2054)
- EGO Battery, (1) 2.5 Ah, Li-Ion (BA1400T)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- EGO EGO PST3041 Nexus 56V POWER+ 3000W Power Station Kit W/ 4 G3 5.0Ah Batteries (PST3041)
- EGO Backpack Battery, (1) 28.0 Ah, Li-Ion (BAX1501)
- EGO Battery Charger, Li-Ion, 40.0V (CH5500)
- ILC Replacement for Makita Bl1840b Battery (BL1840B)
- Ego Cordless Tools