Shop All Cordless Tool Accessories
Ego
Battery, (1) 5.0 Ah, Li-Ion
Mfr # BA2800T
Zoro # G3919579
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EGO 56V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes Harness
- Series Power Plus(R)
- Charger Replacement 38ZE12, 38ZE14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # BA2800T
- Zoro # G3919579
- UPC # 692042011047
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Height | 10 1/4 in |
Overall Width | 10 1/4 in |
Overall Length | 4 3/4 in |
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Contact, Voltage 56 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 28, Battery Series POWER+, Cordless Tool Battery Platform POWER+, Overall Height 10 1/4 in, Overall Length 4 3/4 in, Overall Width 10 1/4 in, Weight 4.9 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Impact Bit Set, 34 pcs., 1/4" Hex Shank (76899)
- SOG Fixed Blade Knife, Black, Steel, Straight (E37SN-CP)
- PROTO 3/8 in Drive, 1" Hex SAE Socket, 6 Points (J5032H)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST341102BK)
- EGO Battery, (1) 7.5 Ah, Li-Ion (BA4200T)
- EGO Battery, (1) 2.5 Ah, Li-Ion (BA1400T)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- EGO Commercial Charging 1600W Hub (PGX1600H)
- EGO Commercial Charging 3-Port Dock (PGX3000D)
- EGO Battery Charger, Li-Ion, 1 Port (CHX5500)
- RIDGID Cordless Tool Accessories, Sngle Port, 18V (140189025)
- Ego Cordless Tools