Shop All Battery Chargers
Ego
Backpack Harness, All EGO Batteries
Mfr # BH1001
Zoro # G101209620
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All EGO Batteries
- Size Universal
- Includes Dummy Battery
- Compliance cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ego
- MFR # BH1001
- Zoro # G101209620
- UPC # 692042008351
- Country of Origin China
- Category Battery Chargers
Dimensions
Size | Universal |
Details
Item | Backpack Harness |
For Use With | All EGO Batteries |
Includes | Dummy Battery |
Compliance | cUL Listed |
Description
Backpack Harness, Includes Dummy Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lenovo Thinkpad X1 Carbon 2017 (THINKPAD X1 CARBON 2017 LENOVO)
- W BOX CAT5E RJ45 CONN 2 PRONG J, 100PK (0E-CAT5PRNG)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kung Long WP22-12NE - 2 Pack (ML22-12GELMP2102)
- GADGET GUARD , Camera Lens Protector For Apple Iphone 15 Pro Max, Black (GGACXXC208AP15A)
- EGO Backpack Harness (BHX1001)
- EGO Dual Port Charger (CH2800D)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- EXELL BATTERY Universal Single Slot Li-Ion Charger for 18650 Assembly Cells (EB-TL-LIONC)
- MIGHTY MAX BATTERY 24 Volt 5 Amp Wheelchair Battery Charger (MAX3496820)
- SOLAR 0.8 Amp 12 Volt Battery Maintainer (SOL4501)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A, Automatic/Manual: Manual (IBC6008)
- Ego Battery Chargers