Shop All Vanity Lights
Eglo
One Light Led Vanity Light W/ Matte Black Finish And Acrylic Shade
Mfr # 204139A
Zoro # G2406740
Free Shipping & Returns
$218.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eglo
- MFR # 204139A
- Zoro # G2406740
- UPC # 9008606200665
- Country of Origin China
- Category Vanity Lights
Description
Give Your Bathroom A Bold Statement With The Maska Led Vanity Light By Eglo. The Matte Black Finish And A White Acrylic Diffuser Create A Crisp Look And Bright Clean Ambience. With The Clean Lines And Classic Styling The Tomero Led Vanity Light Is Versatile Enough To Be Used In Any Transitional Setting. Horizontal Or Vertical Mounting Options Add Major Veratality Of This Fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF32DT/E/IN/841)
- DESIGNERS FOUNTAIN Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Amber Glass Shade (2370-AM-ORB)
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 24-Pack (LR21433-24PK)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- NUVO 2 Light 14 in. Vanity White in. U in. Channel Glass Conv Out (SF77-990)
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Black (LHV-1007-BK)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62516LEDD-BS/ACR)
- Eglo Vanity Lights