Shop All Outdoor Wall Lights
Eglo
1X60W Outdoor Wall Light W/ Matte Bronze Finish And Clear Seeded Glass
Mfr # 202887A
Zoro # G9630057
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eglo
- MFR # 202887A
- Zoro # G9630057
- UPC # 9008606181216
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Arlington Creek Outdoor Wall Lantern By Eglo Allows You To Highlight Your Home`S Best Features In Style. Its Attractive Design Makes It Ideal For Adding A Warm, Elegant Accent To Any Doorway Or Window Frame. Its Clean, Elegant Lines Are Offset By Clear Seedy Glass Panels And A Matte Bronze Finish, Which Add Subtle, Warm Accents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal C2642unvse (C2642UNVSE UNIVERSAL)
- MAXIM LIGHTING Wafer 7 SQ LED Surface Mount 3000K (58722WTBZ)
- SATCO 18W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49390)
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-31)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- DABMAR LIGHTING Wall Lght, LED21, SS316 LED, Brick Step (LV-LED21-SS316/W)
- HALO Led Ext Lght Jly Jar Wht (FE0650LPCW)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- Eglo Outdoor Wall Lights