Shop All Padlocks
Egeetouch
WEATHERPROOF Smart Padlock, Short Shackle
Mfr # 5-02501-94
Zoro # G610877679
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Body Material Zinc
- Shackle Width 1 7/16 in
- Body Thickness 0.3 in
- Color Satin Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shackle Width | 1 7/16 in |
Details
Shackle Material | Hardened Steel |
Body Material | Zinc |
Body Thickness | 0.3 in |
Shackle Configuration | Short Shackle |
Color | Satin Silver |
Includes | 1 NFC Fob; 1 Unit |
Description
eGeeTouch is a smart lock brand that keeps getting SMARTER. NEWLY launched in 2023, eGeeTouch 5th Generation Smart Padlock just gotten even BETTER with the following UPGRADES; IMPROVED Waterproofing Capabilities to IP66 Rating for BOTH OUTDOOR & INDOOR Use, USB Type-C connection IMPROVED Waterproofing & FASTER connection speed, EXTENDED Battery Life with IMPROVED Battery Management, among others. ALL other GREAT features from its predecessors such as FREEZE-PROOF, CORROSION RESISTANT, rugged design, Tough metal casing, RECHARGABLE battery, etc are kept and optimized ensuring that this model OUTPERFORM it's predecessor by a CLEAR Margin. For over a decade, as the world's pioneer smart padlock, we were granted with design and utility patents from the US, Europe and Asia region. eGeeTouch Smart Locking Devices are embedded with state-of-the-art proximity wireless intelligent access security and cloud-based remote authorization technologies; that resolves many security-flaw disadvantages associated with using conventional mechanical locks, such as KEY PICKING & KEY BUMPING. eGeeTouch smartlocks are particularly useful for MULTIPLE USER ACCESS, providing immense CONVENIENCE no face-to-face contact is required - no physical key and TRACEABILITY unmatched by any conventional mechanical keyed/combination padlocks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 34" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8405GL)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 111, PK25 (ZUSAH70LUB111)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H214)
- KWIKSET Kwikset: Cove Entry Door Knob with Round Rose / Antique Brass / with SmartKey Technology (KWS-400CV-RDT-SMT-5)
- EGEETOUCH WEATHERPROOF Smart Padlock, Short Shackle, 2PK (5-02501-94-2)
- EGEETOUCH WEATHERPROOF Smart Padlock, Long Shackle, 2PK (5-02502-94-2)
- EGEETOUCH WEATHERPROOF Smart Padlock, Long Shackle (5-02502-94)
- EGEETOUCH Smart Travel Padlock BLACK, Patented DUAL Access NFC+BT, TSA Compliant, Tracking, iOS/Android (5-01000-99)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS ACCESS Mgmt, SHORT (5-02201-94)
- EGEETOUCH 4th GEN Outdoor Smart Padlock, BTNFC, COMMERCIAL iOSAndroidWeb for REMOTE MASS Mgmt, SHORT, 2Pack (5-02201-94-2)
- MASTER LOCK Tsa Luggage Combo Lock (4688D)
- Egeetouch Padlocks