Egeetouch

Smart Travel Padlock, Patented DUAL Access NFCBT, TSA Compliant, Tracking, iOSAndroid, BLK, 2Pack


product price: $30.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Awardwinning eGeetouch patented Smart Travel Padlock is developed to replace the 'outdated' and cumbersome conventional mechanical locks This world'sfirst eGeeTouch's smart travel locks requires NO KEY, NO DIGITWHEELS DAILLING and NO CODEREMEMBERING, hence no fuss for safeguarding your luggage, which unmatched by any ordinary lock Simply pair with a Bluetooth smartphone iOS or Android using eGeeTouch Manager App or tap a programmable eGeeTouch Smart NFC FobsTagsCardsWristbands to secure and unlock luggage Some models even have Proximity Tracking features to notify you in the event you are leaving your luggage behind unintentionally eGeeTouch work for both Apple iOS and Android's smartphones A builtin TSA accepted key lock for US airports is also includedKEY FEATURES1 World's1st HASSLEFREE Safeguard your Luggage HassleFree with a Smart Travel Padlock that needs NO KEY, NO CODE to remember NO TINY 3DIGIT DIALS to fiddle 2 PROXIMITY TRACKING Alert you when you left your bags or luggage behind 3 TSA ACCEPTED So your luggage lock will NOT get damaged during inspection in airports 4 HIGHLY SECURED PEACEofMIND Millions of user set encrypted IDs, securing your valuables from thieves in flight cabin, at airport and in hotel room 5 CONVENIENT Choices to unlock with any smartphones iOS 80, Android 44, above or waterproof and programmable eGeeTouch Smart NFC Accessories eg Fobs, Tags, Cards, Wristbands, etc or Apple WATCH or Samsung Gear S23, etc 6 GREAT BATTERY LIFE Up to 4,000 lockunlock cycles, or Over 3 YEARS of use based on 34 cycles per day Battery is NOT RechargeableSPECIFICATIONS1 Operating System iOS and Android 2 Wireless Access Technologies Bluetooth NFC 3 Body Material PC ABS Industry Grade Plastic 4 Locking Material Zinc 5 Power SupplyBattery LR44A76, 15V 2pcs USB 20 6 WaterResistant IP Rating IP43 7 Weight 70g 8 Dimension 35mm X 22mm X 66m 9 Operating Temp 10 degC 50 degC 10 Storage Temp 20 degC 60 degC 11 Humidity 2090 RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.