Smart NFC Fobs, Pack of 3
Mfr # 5-ACS-200013
Zoro # G804083886
Product Information
- Brand Egeetouch
- MFR # 5-ACS-200013
- Zoro # G804083886
- UPC # 8887726110433
- Country of Origin China
- Category Appliance Parts
Description
eGeeTouch NFC fobs/tags offers high security and ease of use as smart key alternatives for unlocking smart locks. This advanced NFC technology replaces traditional keyed padlocks, eliminating vulnerabilities like key-picking or bumping. Users have the flexibility to use smartphones, fobs, or both for unlocking, facilitating a smooth transition from old-fashioned locks.
These fobs are ideal for large user bases in scenarios like self-storage, apartment gates, and remote asset access. PROGRAMMABLE up to 200 Fobs per eGeeTouch Padlocks
for eGeeTouch IAM Subscribers. PROGRAMMABLE up to 20 for
Generic FREE eGeeTouch Manager App users.
- •LIGHTWEIGHT & WATERPROOF with Keychain: These NFC Fobs/Tags are the size of a coin so you can carry them easily for swimming, gym, hiking etc or as alternative key or backup key.
- •eGeeTouch Smart NFC Accessories are Compatible with ALL
eGeeTouch Smart Locks, Smart Padlock, Luggage Locks and
Travel Locks - •USER SELF-PROGRAMMABLE via eGeeTouch Manager App. Easily set it by your own. When a fob get lost, simply delete it from app. Deleted Fobs are no longer be able to use by someone else once found
- •Follow the Instruction (Youtube video available) on HOW to get to the NFC MODE of operation (Default MODE is for Smartphone to access lock).
- •FOR COMMERCIAL, SCHOOL, or GOVERNMENT APPLICATIONS: use of large numbers of up to 500 fobs/tags assigned to many users for accessing a SINGLE padlock. A Commercial/Paid app i.e.Intelligent Access Management Software is available to empower administrator(s) to assign, revoke, track large number of users.
- •Please visit the following link to register & view the software: https://iam.egeetouch.com/package
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Toggle Switch 30 A 125V 25A 250V Spst (2EZ3808)
- SANISERV Belt:Gates Truflex 2410 (58856)
- CMA DISH MACHINES Wash Tank Heater Gasket Cma -1 (13417.45)
- FAGOR COMMERCIAL Dispenser G300 Adjustable (12133011)
- LIGHTHOUSE Heat Saver and Lint Trap (LI113722)
- GRAY METAL Gray Metal 7-327 7 in. Round Galvanized Vent Cap (7-327)
- AIR VENT 4 in. H X 16 in. L Mill Aluminum Undereave Vent (84126)
- WHIRLPOOL Dryer Start Switch (3977456)
- ALLIANCE VALVE 24V 2-WAY G-THD 180 PKG (F381721P)
- PLUMB PAK DISCHARGE HOSE 5/8""X6FT (PP850-12)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 10PK (WMSP-BDrl P10)
- Egeetouch Appliance Parts