Smart LOTO Padlock, Lockout Tagout - Black
Mfr # 5-05105-99
Zoro # G707167867
Key Features
- Body Thickness 0.94"
- Body Width 1 3/4"
- Shackle Height 1 1/2"
- Body Height 3 5/8"
Product Information
- Brand Egeetouch
- MFR # 5-05105-99
- Zoro # G707167867
- Country of Origin Indonesia
- Category Lockout Padlocks
Dimensions
Body Width | 1 3/4" |
Shackle Height | 1 1/2" |
Body Height | 3 5/8" |
Details
Body Thickness | 0.94" |
Description
The patented eGeeTouch® Smart Mini Lockout Tagout (LOTO) Lock is a revolutionary solution designed to streamline and enhance traditional LOTO practices. It replaces multiple keyed LOTO locks with a single smart lock that incorporates Bluetooth technology and multiple layers of access codes for both indoor and outdoor use. Specifically tailored for LOTO purposes, it allows for remote management of tagout authorizations across multiple field sites.
Embedded with advanced dual proximity and remote authorization technologies, the eGeeTouch Smart Mini lock offers heightened productivity and reduced operational costs. It features multiple levels of high-security assignment, revoking, tag-out authorization, notifications, and user access tracking, surpassing traditional keyed or combination LOTO locks.
- •PIONEER in SMART, KEYLESS & HIGH-SECURITY LOCKOUT-TAGOUT LOCKS for critical asset lockout and OSHA-compliant safety: ONE Smart LOTO safety lock REPLACES MANY Old-Fashioned LOTO key locks.
- •WATER-Resistant, FREEZEPROOF & CORROSION-Resistant. Rugged & Durable Design for COMMERCIAL applications such as electrical, valves, machines, equipment lockouts.
- •Assign ACCESS AUTHORIZATION & ACCESS TRACING: Administrator(s) or Project Managers may give Permanent, Scheduled or Timed Access via eGeeTouch Manager App & Trace historical unlocking record on WHO, WHEN & WHERE access made.
- •Powered by rechargeable batteries with at least 2,000 cycles or over 2 years of battery life based on 3 times locking/unlocking per day usage; USB terminal is provided for backup power source from external USB power
- •FREE Consumer version App allows a smaller number of users to assign and trace on each LOTO user. COMMERCIAL/ENTERPRISE version app includes Web-based ACCESS MANAGEMENT SOFTWARE for Administrators or Project Manager(s) to manage a large number of users to ASSIGN, REVOKE/DENY, NOTIFY and TRACK access from a remote location (please contact our sales team to get the software).
- •Please visit the following link to register & view the software: https://iam.egeetouch.com/package
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon (G-EXPUG-05-XL)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 9, 1 Pair (75126/9)
- EGEETOUCH Smart LOTO Padlock, Lockout Tagout - Red (5-05105-97)
- MASTER LOCK Lockout Padlock, KA, Yellow, 3"H, PK3 (411KAS3YLW)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- BRADY Lockout Padlock, Al, Red, Key Different (ALU-RED-38ST-KD)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (410KAS12BLK)
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H, PK6 (101956)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KARED-0630)
- Egeetouch Lockout Tagout