eGeeTouch 5-02102-94 3rd Generation Bluetooth Plus NFC Long Shackle Weatherproof Outdoor Smart Padlock
Mfr # 5-02102-94
Zoro # G404083941
Product Information
- Brand Egeetouch
- MFR # 5-02102-94
- Zoro # G404083941
- UPC # 8887726110730
- Country of Origin China
- Category Farm Animal Supplies
Description
Latest Upgraded Outdoor, waterproof, freeproof & corrosion-resistant (pass highest grade 6 ASTM salt-test). Robust, Rugged & Durable Design for Commercial use. Newly added free Consumer version App allowing more Fobs/Tags to access on each lock. Introduce Web-base Management Software and Commercial/Enterprise version of App for very large user base and locks
Pioneer In Smart, Keyless & High Security Locks: No key, No combination code to remember & No tiny 3-digit-wheels to dials. No more hassle of managing and duplicating large quantity of conventional keys. No more worry on Lock-Picking & Bumping experienced when using conventional keyed padlock. Unlocking & tracking with your Apple and Android phones, Apple watch & Samsung Gear S2/3. A coin-sized waterproof NFC Fob/Tag included for backup unlocking.
Patented Multiple Access Methods provide extra flexibility & convenience to user's preferred unlocking choices; with smartphone, NFC Fobs/Tags, smartwatch. Multiple Fobs (Up to 20 fobs for free Consumer App and over 200 fobs for Commercial App- restrictions may apply) to access each lock and easily set them using the App. For smartphone access, no restriction on number of users.
Shared Access & Audit Trails: Remotely Give Permanent or Timed Access via eGeeTouch Manager App & Trace historical unlocking record on WHO, WHEN & WHERE access made. Commercial version app also include Web-based Access Management Software for Administrators to management on large number of users to Assign, Revoke/Deny And Track access from remote location. Useful for multiple users on shared gates, doors, lockers, storage rooms. Do not remove shackle rubber cover when used outdoor.
Rechargeable battery that last for 7,000 Lock/unlock cycles per-full charge or over 2 years of battery life based on 3 cycles per day usage.
Specifications- Shackle Length: 2- .5 in.
- Width: 1- .5 in
- Diameter: 0.33 in.
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Nozzle Tip, Plastic (S73801)
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2025-X)
- AFTERMARKET AMX59112 Pto Adapter (AMX59112-ABL)
- TUFF STUFF Shallow Flex Tub (S4GR)
- JACKS Horze Reflective Halter (722660)
- GOOD LAND BEE SUPPLY Beekeeping Super Natural Wax Foundation Sheet - Small (GLFDTNS)
- JACKS IMPORTS Low Port Pelham Bit 5" (21250C-5)
- JACKS IMPORTS Rubber Billy Haughton Bit (3442)
- GOOD LAND BEE SUPPLY Professional Beekeeping Protective Full Body Suit with Hat & Veil - Extra Large (GLFS-XL)
- STEARNS PACKAGINGRPORATION CHG GAL Udder Wash (1205984)
- Egeetouch Farm Animal Supplies