eGeeTouch 5-02102-94-2 3rd Generation Bluetooth Plus NFC Long Shackle Weatherproof Outdoor Smart Padlock - Pack of 2
Mfr # 5-02102-94-2
Zoro # G504083858
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Egeetouch
- MFR # 5-02102-94-2
- Zoro # G504083858
- UPC # 8887726110914
- Country of Origin China
- Category Farm Animal Supplies
Description
Latest Upgraded Outdoor, waterproof, freeproof & corrosion-resistant (pass highest grade 6 ASTM salt-test). Robust, Rugged & Durable Design for Commercial use. NEWLY added free Consumer version App allowing more Fobs/Tags to access on each lock. Introduce Web-base Management Software and Commercial/Enterprise version of App for very large user base and locks
Pioneer In Smart, Keyless & High Security Locks: No key, No combination code to remember & No tiny 3-digit-wheels to dials. No more hassle of managing and duplicating large quantity of conventional keys. No more worry on Lock-Picking & Bumping experienced when using conventional keyed padlock. Unlocking & tracking with your Apple and Android phones, Apple watch & Samsung Gear S2/3. A coin-sized waterproof NFC Fob/Tag included for backup unlocking.
Patented Multiple Access Methods provide extra flexibility & convenience to user's preferred unlocking choices; with smartphone, NFC Fobs/Tags, smartwatch. Multiple Fobs (Up to 20 fobs for free Consumer App and over 200 fobs for Commercial App- restrictions may apply) to access each lock and easily set them using the App. For smartphone access, no restriction on number of users.
Shared Access & Audit Trails: Remotely Give Permanent or Timed Access via eGeeTouch Manager App & Trace historical unlocking record on WHO, WHEN & WHERE access made. Commercial version app also include Web-based Access Management Software for Administrators to management on large number of users to Assign, Revoke/Deny and Track access from remote location. Useful for muliple users on shared gates, doors, lockers, storage rooms. Do not remove shackle rubber cover when used outdoor.
Rechargeable battery that last for 7,000 Lock/unlock cycles per-full charge or over 2 years of battery life based on 3 cycles per day usage.
Specifications- Shackle Length: 2- .5 in.
- Width: 1- .5 in
- Diameter: 0.33 in.
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES PLANT FOOD FASTSTRT 20PK (7920)
- MARINCO Marinco 10035 Mini Compact Electric Horn (10035)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- KOHLER Kit Repair Service Gasket (24 757 38-S)
- JACKS IMPORTS Lunge Cotton Webbing Line FOREST (10276-FO)
- JACKS 55 in Metal Pick Hoof (774)
- PROVIZOR PRODUCTS Equivizor Fly Mask PONY (2061-P)
- LITTLE GIANT Rubber Feed Pan (HP8)
- JACKS IMPORTS Racing Power Bat 27" PINK (1923-PK)
- ABSORBINE Hooflex Therapeutic Conditioner Ointment 25 oz. (428355-25OZ)
- LITTLE GIANT Beehive Log (BEELOG)
- Egeetouch Farm Animal Supplies