eGeeTouch 5-02101-94 3rd Generation Bluetooth Plus NFC Short Shackle Weatherproof Outdoor Smart Padlock
Mfr # 5-02101-94
Zoro # G404125320
Product Information
- Brand Egeetouch
- MFR # 5-02101-94
- Zoro # G404125320
- UPC # 8887726110723
- Country of Origin China
- Category Outdoor Lawn Games
Description
Latest Upgraded Outdoor or indoor use, waterproof, freeproof & corrosion-resistant (pass highest grade 6 ASTM salt-test). Robust, Rugged & Durable Design for Commercial use. Latest Upgraded free Consumer version App to allow more Fobs/Tags to access on each lock. Introduce Web-base Management Software and Commercial/Enterprise version of App for very large user base and locks
Pioneer In Smart, Keyless & High Security Locks: No key, No combination code to remember & No tiny 3-digit-wheels to dials. No more hassle of managing and duplicating large quantity of conventional keys. No more worry on Lock-Picking & Bumping experienced when using conventional locks. Unlocking & tracking with your Apple and Android phones, Apple watch & Samsung Gear S2/3. A coin-sized waterproof NFC Fob/Tag included for backup unlocking.
Patented Multiple Access Methods provide extra flexibility & convenience to user's preferred unlocking choices; with smartphone, NFC Fobs/Tags, smartwatch, NFC fob/tag. Multiple Fobs (Up to 20 fobs for free Consumer App and over 200 fobs for Commercial App- restrictions may apply) to access each lock and easily set them using the App. For smartphone access, no restriction on number of users.
Shared Access & Audit Trails: Remotely Give Permanent or Timed Access via eGeeTouch Manager App & Trace historical unlocking record on WHO, WHEN & WHERE access made. Commercial/Enterprise version app also include Web-based Access Management Software for Administrators to manage large number of users to Assign, Revoke/Deny And Track access from remote location. Useful for multiple users on shared gates, doors, lockers, storage rooms. Do not remove shackle rubber cover when used outdoor.
Rechargeable battery that last for 7,000 Lock/unlock cycles per-full charge or over 2 years of battery life based on 3 cycles per day usage.
Includes:- 1 x Smart Padlock, 1 x Smart NFC Fob and 1 x Quick Guide
- Shackle Length: 1.062 in.
- Width: 1- .5 in
- Diameter: 0.33 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Toro 110506 Heavy-Duty Steel Deck Wheel 210-013 (210-013)
- RV DESIGNER RV Designer E235 Plastic T-Style Entry Door Holder - White, 6" (E235)
- BARKER Barker 19480 Tote-Along Dump Kit (19480)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- SERENELIFE 28" Skateboard, SL5SBBK (SL5SBBK)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Black/Red) (868634OKK)
- HALEX Lasso Golf Game (40-24000)
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- TOY TIME Outdoor Cornhole Lawn Game Set, Family Friendly, Fun for Kids and Perfect for Your Next Tailgate (146357UTJ)
- ST PIERRE St Pierre RS2 Royal Horseshoe Set (RS2)
- HEY PLAY Hey Play M370059 22 in. Mini Table Top Air Hockey (M370059)
- Egeetouch Outdoor Lawn Games