Shop All Padlocks
Egeetouch
4th Gen Smart Padlock - Bluetooth and NFC, Short shackle
Mfr # 5-02201-94
Zoro # G507167876
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electronic Lock Technology Bluetooth & NFC
- Shackle Dia. 1/3"
- Shackle Height 1 5/8"
- Shackle Width 1 1/2"
- Body Thickness 1 3/10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shackle Dia. | 1/3" |
Shackle Height | 1 5/8" |
Shackle Width | 1 1/2" |
Body Height | 3 1/2" |
Body Width | 2" |
Details
Electronic Lock Technology | Bluetooth & NFC |
Body Thickness | 1 3/10" |
Weather Resistant | Water-resistant IP45 |
Description
Patented eGeeTouch® 4th Generation Smart Padlock is a Robust & Rugged Design for OUTDOOR & COMMERCIAL use (Water-resistant & Freeze-proof features, Shackle Cutting Strength & Corrosion-resistant (pass highest grade 6 ASTM salt-test).
It is embedded with DUAL intelligent proximity & historical access tracing (NFC, Bluetooth + Cloud-based) technologies that deliver an unprecedented high level of SECURITY, TRACEABILITY & NEW functions unmatched by any regular keyed or combination padlocks.
- •SMART, KEYLESS & HIGH SECURITY: No Key needed, No Combination Code to remember & No tiny digit-wheels to dial. No Hassle of managing & duplicating huge number of physical keys. Unlock & Track Access with iOS & Android phones, Apple Watch & Samsung Gears S2/3 and a coin-sized Waterproof NFC Fob/Tag (as backup). No chance for Lock-Picking & Bumping.
- •PATENTED MULTIPLE ACCESS METHODS: Provide GREAT flexibility & convenience with choices to unlock with your smartphone, NFC Fobs/Tags or smartwatches. Grant & Manage unlimited* users with smartphone access and multiple accesses with NFC Fobs/Tags* (Up to 20 fobs for Consumer App and Up to 200 fobs for Commercial Solution). *Terms and Conditions applies. Fingerprint Access: NONE.
- •AUDIT TRAILS & ACCESS MANAGEMENT: Track & Trace WHO, WHEN & WHERE accesses made via smartphone & WHO via NFC Fobs/Tags. Remotely GRANT & REVOKE Access (One-Time, Timed & Permanent). Unlock ADVANCED/PROFESSIONAL features with COMMERCIAL Solution (PAID) to manage LARGE number of users and padlocks with BOTH Enterprise-grade Mobile App & Web-Based Intelligent Management Software. Useful for MULTIPLE users on shared gates, doors, lockers, storage rooms & other shared/rental facilities.
- •RECHARGEABLE battery: Last up to 7,000 Lock/unlock cycles per-FULL charge or over 2 years of battery life based on 3 cycles per day usage.
- •Package includes 1 x Smart Padlock, 1 x Smart NFC Fob and 1 x Quick Guide.
- •Please visit the following link to register & view the software: https://iam.egeetouch.com/package
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Magnet Material 0.120"th x 1/2 (MRN120X0050X050)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- DELTANA Dome Stop High Profile Black (DSHP916U19)
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB620-NR 613E 2803-53L (AU-NTB620-NR 613E 2803-53L)
- EGEETOUCH 4th Gen Smart Padlock - Bluetooth and NFC, Long shackle (5-02202-94)
- EGEETOUCH Smart Travel Padlock, Patented DUAL Access NFCBT, TSA Compliant, Tracking, iOSAndroid, BLK, 2Pack (5-01000-99-2)
- EGEETOUCH 5th Gen Smart Padlock, Anti-cut Outdoor with Bluetooth and NFC, Short shackle (5-02503-94)
- EGEETOUCH Smart Mini Padlock, Heavy Duty - Silver (5-05305-94)
- EGEETOUCH 5th Gen Smart Padlock - Outdoor with Bluetooth and NFC, Short shackle, Pack of 2 (5-02501-94-2)
- EGEETOUCH Smart Travel Padlock, Patented DUAL Access NFCBT, TSA Compliant, Tracking, iOSAndroid, BLK and YL (5-01000-99-m2)
- MASTER LOCK Master Lock 1.75 in. H X 1.75 in. W X 1-3/4 in. L Laminated Steel Dual Ball Bearing Locking Padlock (1KA#2246)
- Egeetouch Padlocks