Shop All Scaffolding Accessories
Ega
Stairway Platform, 36"W x 48"L, Straight Exit, For EGA Industrial Stairways
Mfr # PLA3648-STX
Zoro # G3483405
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$872.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 36 in
- Overall Height 52 in
- Number of Legs 4
- Includes Stairway Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # PLA3648-STX
- Zoro # G3483405
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Overall Height | 52 in |
Details
Item | Stairway Platform |
Number of Legs | 4 |
Includes | Stairway Platform |
Description
Stairway Platform, Overall Width 36 in, Overall Length 48 in, Overall Height 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" (10-480)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 300 lb (2.04456.444 BRK2)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- BIL-JAX Drywall Cart - Heavy Duty (0063-0575-11YE)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" - 7' L (0010-03-07)
- METALTECH Guard Rail, 5-5/32 ft.L, Steel, 100 lb. (M-MGR5)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- METALTECH METALTECH M-MS20 Bracket Side, Powder-Coated (M-MS20)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 3' H (0127-007-3)
- Ega Scaffolding Accessories