Shop All Scaffolding Accessories
Ega
Stairway Platform, 36"W x 48"L, Right-Side Exit, For EGA Industrial Stairways
Mfr # PLA3648-RSX
Zoro # G3483411
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,061.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 36 in
- Overall Height 52 in
- Number of Legs 4
- Includes Stairway Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # PLA3648-RSX
- Zoro # G3483411
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Overall Height | 52 in |
Details
Item | Stairway Platform |
Number of Legs | 4 |
Includes | Stairway Platform |
Description
Stairway Platform, Overall Width 36 in, Overall Length 48 in, Overall Height 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-G-YL)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 250 lb. (P-PB-035X013/038D)
- MAASDAM Hook Assembly, 2 t Unit, 5/16" Swivel (7975JA)
- WERNER 300 lbs. Duty Rating Label Replacement (LDR300)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- BIL-JAX Hoist Arm (0041-028)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails and Outriggers - 8' L x 17' H (0127-008-3)
- BIL-JAX Spring Rivet - 50 pack (0068-023-50)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- Ega Scaffolding Accessories