Shop All Ladder Accessories
Ega
Stairway Platform, 36"W x 48"L, No Exit, For EGA Industrial Stairways
Mfr # PLA3648-WOX
Zoro # G2849640
product price: $920.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$920.99
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 36 in
- Overall Length 48 in
- Number of Legs 4
- Accessory Type Stairway Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # PLA3648-WOX
- Zoro # G2849640
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 52 in |
Overall Width | 36 in |
Overall Length | 48 in |
Details
Item | Stairway Platform |
Number of Legs | 4 |
Accessory Type | Stairway Platform |
Description
Stairway Platform, Overall Width 36 in, Overall Length 48 in, Overall Height 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL High Density Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelf, 500 lbs. (FG450089BLA)
- WERNER Van Utility Carrier, Steel, 600 lb. Cap, PR (VR401-W)
- EXTREME MAX Extreme Max 5001.5108 Motorcycle Dolly 1250 lbs. - Extra Long (91") (5001.5108)
- DAYTON Stop Sleeve, 1/4 In, Aluminum, PK10 (2VKD1)
- EGA Replacement Square Rubber Tips and Plastic Inserts, For 1" Tube, Pack of 4 (RUBTS-S)
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- FIRST ALERT 14 ft. H Fire Escape Ladder 375 lb. capacity (1047153)
- WERNER Replacement Foot Kit (21-10)
- COTTERMAN Safety Cage, Steel, Gray Powder Coat (2MS C1)
- STRIKE3 LA102 Bike Rack - Ladder Mount (ST651326)
- Ega Ladders