Shop All Scaffolding Accessories
Ega
Stairway Platform, 36"W x 48"L, Left-Side Exit, For EGA Industrial Stairways
Mfr # PLA3648-LSX
Zoro # G3483420
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$861.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 36 in
- Overall Height 52 in
- Number of Legs 4
- Includes Stairway Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # PLA3648-LSX
- Zoro # G3483420
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Overall Height | 52 in |
Details
Item | Stairway Platform |
Number of Legs | 4 |
Includes | Stairway Platform |
Description
Stairway Platform, Overall Width 36 in, Overall Length 48 in, Overall Height 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-1C10-C6S)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 3 ton SAC Clamp (6501010)
- COFFING HOISTS Spring, 344J6 (344J6)
- ZORO SELECT Wheel Chock, Steel, W 10-1/2 In, H 7-1/2 In (19P549)
- BIL-JAX Caster - Iron - #7 - 8" (0026-772)
- BIL-JAX AS2100 Quad Ripple 4' x 8' Deck (C105-20-7)
- METALTECH METALTECH M-MS20 Bracket Side, Powder-Coated (M-MS20)
- METALTECH Levelling Jack Hollow, Steel (M-MBSJS24H)
- BIL-JAX Putlog - Trussed - 16' L (0036-601)
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- WERNER Guard Rail and Toe Board System, 12 In. W (SQHTG-12)
- Ega Scaffolding Accessories