Shop All Scaffolding Accessories
Ega
Stairway Platform, 36"W x 36"L, Straight Exit, For EGA Industrial Stairways
Mfr # PLA3636-STX
Zoro # G3483448
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 36 in
- Overall Height 52 in
- Number of Legs 4
- Includes Stairway Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # PLA3636-STX
- Zoro # G3483448
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 52 in |
Details
Item | Stairway Platform |
Number of Legs | 4 |
Includes | Stairway Platform |
Description
Stairway Platform, Overall Width 36 in, Overall Length 36 in, Overall Height 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE1601NTX2)
- RICHELIEU 2 in Dual Wheel Caster with Plate Black (F48039)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polyester (10050)
- EVEREST 40MM X 3Ft 2600 LBS ENDLESS ROUND SLING (C1070)
- BIL-JAX AS2100 Quad Ripple 4' x 4' Deck (C105-22-7)
- BIL-JAX Walkboard - X-panded Steel - 32" W x 7' L (0044-245)
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- BIL-JAX ST8100 Deck - 4' x 4' - 1/4 Round - Gray Paint (0106-385-6)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879590)
- BIL-JAX Pro-Jax - Additional Height Section - 6' L x 5' H (0127-007-5)
- BIL-JAX Snap Pin - 2 3/8" - 50 pack (0068-061-50)
- Ega Scaffolding Accessories