Shop All Scaffolding Accessories
Ega
Stairway Platform, 36"W x 36"L, Right-Side Exit, For EGA Industrial Stairways
Mfr # PLA3636-RSX
Zoro # G3483457
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$796.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 36 in
- Overall Height 52 in
- Number of Legs 4
- Includes Stairway Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # PLA3636-RSX
- Zoro # G3483457
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 52 in |
Details
Item | Stairway Platform |
Number of Legs | 4 |
Includes | Stairway Platform |
Description
Stairway Platform, Overall Width 36 in, Overall Length 36 in, Overall Height 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/4" Galvanized Screw Pin Anchor Shackle - Import - 0.5 Ton (SPAS14)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- STREN-FLEX Synthetic Web Sling, Type 3, 18 ft L, 2 in W, Nylon, Yellow (EEF4-902-18)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- BIL-JAX Well Wheel - 10" (0082-0103)
- BIL-JAX Hoist Arm (0041-028)
- FIBERGRATE Grating Ramp, Fiberglass, 144" L x 5" W (879560)
- BIL-JAX Caster - Pro-Jax - Swivel - 5" (0026-835)
- BIL-JAX ST8100 Deck - 4' x 4' - 1/4 Round - Gray Paint (0106-385-6)
- Ega Scaffolding Accessories