Shop All Scaffolding Accessories
Ega
Stairway Platform, 36"W x 36"L, No Exit, For EGA Industrial Stairways
Mfr # PLA3636-WOX
Zoro # G3483439
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 36 in
- Overall Height 52 in
- Number of Legs 4
- Includes Stairway Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # PLA3636-WOX
- Zoro # G3483439
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 52 in |
Details
Item | Stairway Platform |
Number of Legs | 4 |
Includes | Stairway Platform |
Description
Stairway Platform, Overall Width 36 in, Overall Length 36 in, Overall Height 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Plunger Seal Kit (MH60-158G)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 72" H, Yel (DT772YRT)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- LOCOLOC Sleeve, Copper, 1/16 in., Nickel Plated (SL2-2N)
- BIL-JAX Gravity Pig Tail Pin- 50 pack (0066-0046-50)
- BIL-JAX ST8100 Deck - 4' x 4' - 1/4 Round - Gray Paint (0106-385-6)
- BIL-JAX Caster - Pro-Jax - Swivel - 5" (0026-835)
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated (M-MBSJS24)
- BIL-JAX Spring Rivet - 50 pack (0068-023-50)
- METALTECH Scaffold Add-On, 5-37/64 ft.L, Steel, Wood (I-CISP)
- BIL-JAX Easi-Guard - Side Panel - 7' L (0012-209-07)
- Ega Scaffolding Accessories