Shop All Scaffolding Accessories
Ega
Stairway Platform, 36"W x 36"L, Left-Side Exit, For EGA Industrial Stairways
Mfr # PLA3636-LSX
Zoro # G3483466
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$829.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 36 in
- Overall Height 52 in
- Number of Legs 4
- Includes Stairway Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega
- MFR # PLA3636-LSX
- Zoro # G3483466
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 36 in |
Overall Height | 52 in |
Details
Item | Stairway Platform |
Number of Legs | 4 |
Includes | Stairway Platform |
Description
Stairway Platform, Overall Width 36 in, Overall Length 36 in, Overall Height 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, Rubber, W 11-1/8 In, H 13-3/4 (19P550)
- OZ LIFTING PRODUCTS Electric Winch, Black, 1 Motor HP (OZACW)
- ZORO SELECT Plate Caster, 5 in Wheel Diameter, 2600 lbs, PK4 (435X97)
- VESTIL Lift Master Fork Truck Boom (LM-1T-8-24)
- BIL-JAX Diagonal Cross Brace - Hole End - 48" - 7' L (0010-04-07)
- BIL-JAX Leveling Jack - Swivel - #6, 7 (0032-096)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- BIL-JAX ST8100 Deck - 4' x 4' - 1/4 Round - Gray Paint (0106-385-6)
- BIL-JAX Base Plate - Shoring (0030-045)
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- Ega Scaffolding Accessories