Shop All Pallet Rack Accessories
Ega
Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 58"W
Mfr # M25DS-3058-LD
Zoro # G8065149
product price: $226.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$226.99
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity 2500 lb.
- Height 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega
- MFR # M25DS-3058-LD
- Zoro # G8065149
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Width | 58" |
Depth | 30" |
Height | 7 ft. |
Details
Material | Steel |
Item | Die Shelves |
Load Capacity | 2500 lb. |
Description
1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 20 3/4 in L, 11 1/4 in W, 2 3/8 in H (8147085136)
- ZORO SELECT Electrical Shelf Riser, 60Wx15Dx18H, Gray (5W674)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 30"D x 46"W (M25DS-3046-LD)
- EGA Solid Sheet Steel Pallet Rack Decking Die Shelf, 42"D x 46"W (M25DS-4246-LD)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 34D x 18H (968641)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 96H (796589N)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Red (412594)
- Ega Pallet Rack Accessories