Shop All Safety Gates
Ega Products
Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Stainless Steel
Mfr # SCG-X-S
Zoro # G0722572
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Standards Osha
- Overall Width 40" to 48"
- Ladder Tread Tread Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # SCG-X-S
- Zoro # G0722572
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Width | 40" to 48" |
Details
Item | Self Closing Swing Gate |
Finish | Stainless steel |
Standards | Osha |
Ladder Tread | Tread Step |
Item - Fixed Ladders | Safety Gate |
Description
Self Closing Swing Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET4-902-8)
- FABENCO Safety Gate, 18"-24", Steel (G72-21)
- DAYTON Bottom Hook Assembly (GGS_56908)
- TRAILFX CARGO NET Mounts To Truck Bed 79 Inch Length X 73 Inch Width Polyester Webbing (G22019B)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- Ega Products Safety Gates