Shop All Safety Gates
Ega Products
Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Galvanized
Mfr # SCG-X-G
Zoro # G0722581
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Standards Osha
- Ladder Tread Angled Steps
- Overall Width 40" to 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # SCG-X-G
- Zoro # G0722581
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Width | 40" to 48" |
Details
Item | Self Closing Swing Gate |
Finish | Galvanized |
Standards | Osha |
Ladder Tread | Angled Steps |
Item - Fixed Ladders | Safety Gate |
Description
Self Closing Swing Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- COTTERMAN 17 ft 8 in Fixed Ladder, Steel, 15 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F15W C1)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- B & P MANUFACTURING RH Wheel Bracket (2006-706)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- Ega Products Safety Gates