Shop All Safety Gates
Ega Products
Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Yellow
Mfr # SCG-W-Y
Zoro # G0722563
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Powder Coated
- Ladder Tread Tread Step
- Standards Osha
- Overall Width 24" to 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # SCG-W-Y
- Zoro # G0722563
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Width | 24" to 40" |
Details
Item | Self Closing Swing Gate |
Finish | Yellow Powder Coated |
Ladder Tread | Tread Step |
Standards | Osha |
Item - Fixed Ladders | Safety Gate |
Description
Self Closing Swing Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA-AD-073214PSU)
- VESTIL Industrial Round Acrylic Mirror, 26" dia. (CNVX-26)
- DAYTON Brake Kit (MH4VME907G)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2516)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- Ega Products Dock Gates & Doors