Shop All Safety Gates
Ega Products
Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel
Mfr # SCG-W-S
Zoro # G0722511
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Standards Osha
- Ladder Tread Tread Step
- Overall Width 24" to 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # SCG-W-S
- Zoro # G0722511
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Width | 24" to 40" |
Details
Item | Self Closing Swing Gate |
Finish | Stainless steel |
Standards | Osha |
Ladder Tread | Tread Step |
Item - Fixed Ladders | Safety Gate |
Description
Self Closing Swing Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 250 lb (P2XR05028S)
- HAMILTON Poly-Tech Wheel 3-1/2X1-3/8 1/2Bb (W-35-NF-1/2)
- MAXIM Remote With Magnets 4 Button 6 Wire, 15 Ft Cord Single & Double Act (253159)
- RWM Phenolic Wheel, 8x2" (DUR-0820-08)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Yellow (SCG-N-Y)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Galvanized (SCG-W-G)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- EGA PRODUCTS Self Closing Swing Gate, 16"-26" Opening, Finish: Galvanized (SCG-N-G)
- EGA PRODUCTS Safety Swing Gate, Fits 16"-26" Opening, Self Closing, Finish: Stainless Steel (SCG-N-S)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- Ega Products Safety Gates