Shop All Rolling Ladders
Ega Products
Rolling Ladder, 9 Steps, 30"W Serrated Tread, Square Tube, 450 lbs. Capacity
Mfr # L083
Zoro # G0933613
product price: $1,075.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,075.99
Free 30-Day Returns
Key Features
- Number of Steps 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # L083
- Zoro # G0933613
- Country of Origin United States
- Category Rolling Ladders
Details
Item | Ladder,Rolling,Industrial,Sqr Tube,9Stp |
Number of Steps | 9 |
Description
EGA’s square tube enhance the strength, longevity, and durability in the face of a multitude of work conditions and difficulties. Square tube ladders are superior than round tube rolling ladders. Suitable for stockroom, shop floor, and maintenance applications. EGA rolling ladders travel with ease to wherever workers need them—and then lock securely in place when stood on. Industrial rolling ladders are OSHA Compliant. Steps are 7"D with the top step 14"D. Models with two, three, or four steps feature spring-loaded 3′′ casters that compress to engage rubber-tipped legs. This provides traction and secures the ladder firmly in place while in use. Models with five or more steps feature 4′′ casters and our exclusive EZY-Lock® system, which plants ladder legs firmly to the floor when pressure is applied to the bottom step. Rolling Ladder, 9 Steps, 30"W Serrated Tread, Square Tube, 450 lbs. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Frame Reinforcement, Replacement Part (302001)
- PEERLESS Flexible Wire Rope, Galv. ST, 1/8in, 500 ft (PEE-4501190)
- GLOBAL INDUSTRIAL Light Duty Swivel Plate Caster 3 Rubber Wheel (308500)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 8-Step (KDEC108246-Y)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA-AD-123214P)
- VESTIL 100 H Steel Maintenance Ladder - 7 Step Perforated, 7 in Steps (LAD-MM-7-P)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A2E10B4C1P6)
- BALLYMORE 133 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228X)
- Ega Products Rolling Ladders