Shop All Rolling Work Platforms
Ega Products
Mobile Work Platform, 4 Steps, 24"W x 48"D Platform, Perforated Tread, No Handrails
Mfr # W030
Zoro # G0722825
product price: $695.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$695.99
Free 30-Day Returns
Key Features
- Overall Height 40"
- Overall Width 27"
- Net Weight 101 lb.
- Step Width 24"
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # W030
- Zoro # G0722825
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Overall Height | 40" |
Overall Width | 27" |
Step Width | 24" |
Details
Item | Mobile Work Platform |
Net Weight | 101 lb. |
Standards | Osha |
Number of Steps | 4 |
Description
EGA Mobile Work Platforms provide a secure workspace at a variety of heights. Work platforms can be easily rolled from job to job on dual 4′′ rear casters. Access equipment and other machinery with mobile work access platforms. Available with or without handrails. Steps are 7"D. 800 lbs. capacity. Meets or exceeds OSHA standards. Mobile Work Platform, 4 Steps, 24"W x 48"D Platform, Perforated Tread, No Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 375 lb Cap (15404-001)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2804NFX12)
- EGA PRODUCTS Mobile Work Platform, 3 Steps, 30"W x 48"D Platform, Serrated Tread, No Handrails (W036)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043636)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023648)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2460)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP3636RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 20 In H (2WP3648A3B8AC1P6)
- Ega Products Rolling Work Platforms