Shop All Rolling Work Platforms
Ega Products
Mobile Work Platform, 3 Steps, 30"W x 48"D Platform, Serrated Tread, No Handrails
Mfr # W036
Zoro # G0722895
product price: $826.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Key Features
- Overall Height 30"
- Overall Width 32"
- Number of Steps 3
- Step Width 30"
- Standards Osha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # W036
- Zoro # G0722895
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Overall Height | 30" |
Overall Width | 32" |
Step Width | 30" |
Details
Item | Mobile Work Platform |
Number of Steps | 3 |
Standards | Osha |
Net Weight | 100 lb. |
Description
EGA Mobile Work Platforms provide a secure workspace at a variety of heights. Work platforms can be easily rolled from job to job on dual 4′′ rear casters. Access equipment and other machinery with mobile work access platforms. Available with or without handrails. Steps are 7"D. 800 lbs. capacity. Meets or exceeds OSHA standards. Mobile Work Platform, 3 Steps, 30"W x 48"D Platform, Serrated Tread, No Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Winch Bar, 36", Chrome Finish (RPWB-1)
- MAGLINER Walk Ramp, Apron End, 2200lb, 28-3/4Inx10ft (VR29102)
- SNAP-LOC Logistic Cam Buckle Strap, 8 ft., 1000 lb. (SLTE208CR)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143648SL)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3648RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2424RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 50 In H (5WP2460RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP3648RA3B4B8AC1P6)
- Ega Products Rolling Work Platforms