Shop All Multipurpose Ladders
Ega Products
Folding Ladder, 7 Steps, 450 lb. Load Capacity
Mfr # S011
Zoro # G0722405
product price: $636.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Overall Height 100"
- Overall Width 30"
- Top Step Height 70"
- Net Weight 125 lb.
- Step Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # S011
- Zoro # G0722405
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 100" |
Overall Width | 30" |
Top Step Height | 70" |
Step Width | 16" |
Details
Item | Folding Ladder |
Net Weight | 125 lb. |
Standards | Osha |
Number of Steps | 7 |
Ladder Tread | Angled Steps |
Description
Designed to perform in the toughest industrial situations, folding rolling ladders fold into a compact package for easy storage and convenient transport, all with just four screws! Simply, loosen the four screws on the horizontal brace to fold the ladder. Features large 10" wheels, 450 lbs. capacity, steps are 7"D, top step is 14"D, meets or exceeds OSHA standards, made of 1" square tubing.
Folding Rolling Ladder, 7 Steps, 16"W Serrated Tread, 70"H Top Step Height
Folding Rolling Ladder, 7 Steps, 16"W Serrated Tread, 70"H Top Step Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- A.A.C. FOREARM FORKLIFT INC A.A.C. Forearm Forklift; Inc. FFMHVP Moving Harness Value Pack (FFMHVP)
- MAGLINER Hand Truck Replacement Wheels - Solid Rubber (111025******)
- ZORO SELECT Caster Wheel, Steel, 6 in., 2500 lb., Slvr (4DU73)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 5 to 9 ft H, 300 lb Cap (16122-001)
- TIVOLI Multipurpose Ladder, Stepladder, Straight Configuration, 13 ft, Aluminum, 300 lb Load Capacity (PRODP7)
- TIVOLI Multipurpose Ladder, Stepladder, Straight Configuration, 15 ft, Aluminum, 300 lb Load Capacity (PRODP8)
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 12 ft, Fiberglass, 375 lb Load Capacity (13712-074)
- FAKRO Fakro 66802 LWP Wooden Insulated Attic Ladder; 300Lbs (66802)
- Ega Products Ladders