Shop All Multipurpose Ladders
Ega Products
Folding Ladder, 6 Steps, 450 lb. Load Capacity
Mfr # S010
Zoro # G0722222
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Overall Height 90"
- Overall Width 29"
- Top Step Height 60"
- Step Width 16"
- Net Weight 110 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # S010
- Zoro # G0722222
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 90" |
Overall Width | 29" |
Top Step Height | 60" |
Step Width | 16" |
Details
Item | Folding Ladder |
Net Weight | 110 lb. |
Number of Steps | 6 |
Ladder Tread | Perforated Steps |
Standards | Osha |
Description
Designed to perform in the toughest industrial situations, folding rolling ladders fold into a compact package for easy storage and convenient transport, all with just four screws! Simply, loosen the four screws on the horizontal brace to fold the ladder. Features large 10" wheels, 450 lbs. capacity, steps are 7"D, top step is 14"D, meets or exceeds OSHA standards, made of 1" square tubing.
Folding Rolling Ladder, 6 Steps, 16"W Serrated Tread, 60"H Top Step Height
Folding Rolling Ladder, 6 Steps, 16"W Serrated Tread, 60"H Top Step Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-20PT)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XP62)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb. (LS-GSPO 101K-ST)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- WERNER Multipurpose Ladder, Stepladder, Straight Configuration, 9 ft, Fiberglass, 375 lb Load Capacity (LDP7306)
- LITTLE GIANT LADDERS 20-1/2ft. Telescoping Step Ladder, IA, Alm (10121)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 17 ft (13908-074)
- FAKRO Fakro 66867 LMS Metal Insulated Attic Ladder; 350Lbs (66867)
- LEVELOK Open Rung Standout Bracket Foam Elbows (ST-ORS-3B)
- Ega Products Ladders