Shop All Multipurpose Ladders
Ega Products
Folding Ladder, 6 Steps, 450 lb. Load Capacity
Mfr # S002
Zoro # G0722441
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$516.99
Free 30-Day Returns
Key Features
- Overall Height 90"
- Overall Width 29"
- Top Step Height 60"
- Net Weight 110 lb.
- Step Width 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # S002
- Zoro # G0722441
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 90" |
Overall Width | 29" |
Top Step Height | 60" |
Step Width | 16" |
Details
Item | Folding Ladder |
Net Weight | 110 lb. |
Ladder Tread | Angled Steps |
Standards | Osha |
Number of Steps | 6 |
Description
Designed to perform in the toughest industrial situations, folding rolling ladders fold into a compact package for easy storage and convenient transport, all with just four screws! Simply, loosen the four screws on the horizontal brace to fold the ladder. Features large 10" wheels, 450 lbs. capacity, steps are 7"D, top step is 14"D, meets or exceeds OSHA standards, made of 1" square tubing.
Folding Rolling Ladder, 6 Steps, 16"W Perforated Tread, 60"H Top Step Height
Folding Rolling Ladder, 6 Steps, 16"W Perforated Tread, 60"H Top Step Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EFFIZIENT 21” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EFFP151)
- RUD CHAIN Hoist Ring, 180 Pivot, 3120 lb.Load Cap. (7100180)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB2-912-8)
- HAMILTON Superlast Wheel, 10X4 1-1/4Tpr (W-1040-SYT-1-1/2)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17107-001)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-801)
- METALLIC LADDER Loaded Kit Foam 21 Foot (053-60-15)
- METALLIC LADDER Aluminum Open Top Section 6 Foot (WC-6OT)
- FAKRO Fakro 66867 LMS Metal Insulated Attic Ladder; 350Lbs (66867)
- Ega Products Multipurpose Ladders