Shop All Multipurpose Ladders
Ega Products
Folding Ladder, 5 Steps, 450 lb. Load Capacity
Mfr # S001
Zoro # G0722493
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Overall Height 80"
- Overall Width 28"
- Top Step Height 50"
- Step Width 16"
- Net Weight 90 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ega Products
- MFR # S001
- Zoro # G0722493
- UPC # 08994921001074
- Country of Origin United States
- Category Multipurpose Ladders
Dimensions
Overall Height | 80" |
Overall Width | 28" |
Top Step Height | 50" |
Step Width | 16" |
Details
Item | Folding Ladder |
Net Weight | 90 lb. |
Ladder Tread | Angled Steps |
Standards | Osha |
Number of Steps | 5 |
Description
Designed to perform in the toughest industrial situations, folding rolling ladders fold into a compact package for easy storage and convenient transport, all with just four screws! Simply, loosen the four screws on the horizontal brace to fold the ladder. Features large 10" wheels, 450 lbs. capacity, steps are 7"D, top step is 14"D, meets or exceeds OSHA standards, made of 1" square tubing.
Folding Rolling Ladder, 5 Steps, 16"W Perforated Tread, 50"H Top Step Height
Folding Rolling Ladder, 5 Steps, 16"W Perforated Tread, 50"H Top Step Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In (1DKK6)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-TPR)
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" TPR Wheel, /GrayBlack;P (06SL310TPR81H-72)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 3 Steps, 450 lb. Load Capacity (Z030)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- PROVISION TOOLS Pivit Ladder Helper (2492650)
- XTENDA-LEG Ladder Levelers Rubber Feet Long Bolts (600-6, 802-12)
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 13 ft, Fiberglass, 375 lb Load Capacity (FXC1208)
- METALLIC LADDER Top Vee Groove 6 Foot (WC-6VG)
- Ega Products Multipurpose Ladders