Shop All Fixed Ladders
Ega Products
Fixed Dock Ladder, Walk Through, 8 Steps, Top Step Height 7'6", Overall Length 11'
Mfr # MDT08
Zoro # G0909472
product price: $380.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ega Products
- MFR # MDT08
- Zoro # G0909472
- Country of Origin United States
- Category Fixed Ladders
Details
Item | Fixed Dock Ladder (Walk Through) |
Description
Provide easier access to loading docks, platforms, and mezzanines with EGA Walk-Thru and Side Step steel dock ladders. Each features all-welded construction for years of service in tough industrial environments. Handrail extends 42" above the top rung. Up to 300 lbs capacity. 24"W Rungs. Serrated Grip Strut Tread. Ladder rests 7" from the mounting surface. Has 4 round hand rungs at the top of the ladder to assist in movement up and down the ladder. Fixed Dock Ladder, Walk Through, 8 Steps, Top Step Height 7'6", Overall Length 11'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Surface Guard, Rounded, Black/Yellow (60-6722)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Extra Large (10' x 12' ft.) (XSW-100)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 1000lb., 110V, 20ft., 1000 lb., 20 ft (OZ1000EC)
- ZORO SELECT Wheel, 400 lb. Load Rating, 4" Wheel dia. (SWB-0420-08)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 39"L Platform, Adjustable to 36"-39"H, Style 8 (CW8-39-4-3)
- EGA PRODUCTS Walk Through Dock Ladder, Wall Mount, 4 Rungs, 3'2" Top Rung Height, Yellow (MRT-04)
- EGA PRODUCTS 80" All-Welded Access Stairway, 5 Steps (H011)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H006)
- EGA PRODUCTS 120" All-Welded Access Stairway, 9 Steps, 300 lb. Load Capacity (H015)
- EGA PRODUCTS 130" All-Welded Access Stairway, 10 Steps (H016)
- TRI-ARC 20 ft. Ladder, Standard Fixed Cage, Steel, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1121-Y)
- Ega Products Fixed Ladders